Lucky Dog CL 28544 4 x 5 ft. Silver Welded Wire Modular Gate
Mfr # CL 28544
Zoro # G803961154
Product Information
- Brand Lucky Dog
- MFR # CL 28544
- Zoro # G803961154
- UPC # 754915285440
- Country of Origin China
- Category Pet Crates & Carriers
Description
Silver Welded Wire Modular Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. 2" x 4" mesh size 8-gauge mesh is welded directly to the 100% commercial grade tubular steel frame. Our panels are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps with nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- 8 Gauge Heavy Duty 2x4 Welded Wire Mesh
- Center Weld Process helps to prevent sharp edges
- 2 Step Powder Coating Finish, after welding
- Simple Panel Clamp Assembly
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Black Powder Coated for a superior look
- Color: Silver
- Size: 4 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- SWISHER Shaft-Blade 4.25" , Short Shoulder (9076)
- KNESS Live Trap for Mice (101-0-023)
- BERGAN Aut-O-Dine 25 Pet Feeder, Gray/Blue, 14 (11899)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- PET LODGE WCXLG 42 x 27 x 30 in. Extra Large Black Double Door Wire Pet Crate (2308-XL)
- DICKSONS Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut (BOXURN-2)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- Lucky Dog Pet Crates & Carriers