Lucky Dog CL 28543 4 x 5 ft. Silver Welded Wire Modular Panel Gate
Mfr # CL 28543
Zoro # G403961141
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Dog
- MFR # CL 28543
- Zoro # G403961141
- UPC # 754915285433
- Country of Origin China
- Category Pet Crates & Carriers
Description
Silver Welded Wire Modular Panel Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. 2" x 4" mesh size 8-gauge mesh is welded directly to the 100% commercial grade tubular steel frame. Our panels are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps with nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- 8 Gauge Heavy Duty 2x4 Welded Wire Mesh
- Center Weld Process helps to prevent sharp edges
- 2 Step Powder Coating Finish, after welding
- Simple Panel Clamp Assembly
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Black Powder Coated for a superior look
- Color: Silver
- Size: 4 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Dual Hose Shut-Off Y-Valve, 3/4" Thread (7771829)
- AQUAPLUMB Hose End Sprayer Mixer Bottle (PHSP1)
- LOGO BRANDS Vegas Golden Knights Inflatable Santa (874-100-S)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 72', 1Lb Donut (22-470)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- ICONIC PET 30 in. Foldable Double Door Pet Dog Cat Training Crate (92139)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- DICKSONS Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut (BOXURN-2)
- Lucky Dog Pet Crates & Carriers