Lucky Dog CL 28541 4 x 5 ft. Black Welded Wire Gate
Mfr # CL 28541
Zoro # G303961142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Dog
- MFR # CL 28541
- Zoro # G303961142
- UPC # 754915285419
- Country of Origin China
- Category Pet Crates & Carriers
Description
Black Welded Wire Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. 2" x 4" mesh size 8-gauge mesh is welded directly to the 100% commercial grade tubular steel frame. Our panels are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps with nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps & Latch included
- 8 Gauge Heavy Duty 2x4 Welded Wire Mesh
- Center Weld Process helps to prevent sharp edges
- 2 Step Powder Coating Finish, after welding
- Optional Self Tapping screw hole provided in latch body
- Lockable, Steel Door Latch
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Black Powder Coated for a superior look
- Color: Black
- Size: 4 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Trim Ring 1 1/2 In. White (EOV TR RV 1 1/2" W)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-298H Reg 2-Stage Vert Bulk High Cap (MEGR-298H)
- KOHLER Ring Set (14 108 03-S)
- CHAPIN 68 oz Hand Held Multi-Use Sprayer (10031)
- FIDO PET PRODUCTS Fido Pet Products FRRB-S Pet Car Seat - Red & Black Paws Cover with Small Harness (FRRB-S)
- MOLD ARMOR E-Z House Wash 64 oz Liquid (FG511M)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- BIRD-X Bird-X BXP-ES Bird X Peller Pro Extension Speaker (BXP-ES)
- PET LODGE WCXLG 42 x 27 x 30 in. Extra Large Black Double Door Wire Pet Crate (2308-XL)
- SONGBIRD ESSENTIALS Songbird Essentials SETC101 Cedar Bluebird House (SETC101)
- PAMPEREDPETS Long Spring Animal Trap (PA837459)
- Lucky Dog Pet Crates & Carriers