Shop All Earmuffs
Lucid Audio
Kid's HearMuff Passive Orange
Mfr # LA-KIDS-PM-OR
Zoro # G6786049
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes HearMuff
- Weight 2
- Length 8.5
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucid Audio
- MFR # LA-KIDS-PM-OR
- Zoro # G6786049
- UPC # 812944024529
- Country of Origin China
- Category Earmuffs
Dimensions
Length | 8.5 |
Width | 8.5 |
Height | 3.5 |
Details
Material | Plastic |
Includes | HearMuff |
Color | Orange |
Weight | 2 |
Description
PRESERVE YOUNG EARS, MUFFLE THE NOISE A child’s hearing is precious and protecting it from loud, harmful noises is critical. Our Kids HearMuffs are advanced hearing protection for children ages 5 to 10.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- IRONCLAD PERFORMANCE WEAR Welding Glove, S/7, Leather, Safety, PR (WTIG-02-S)
- LUCID AUDIO Kid's HearMuff Passive Blue (LA-KIDS-PM-BL)
- LUCID AUDIO Kid's muff active white- HearMuff Trio (LA-KIDS-AM-WH)
- LUCID AUDIO Kid's HearMuff Passive Red (LA-KIDS-PM-RD)
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- GIRLS WITH GUNS Assure Protective Safety Glasses & Earmuffs Combo Set, Gray/Teal/Black (2388)
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- Lucid Audio Earmuffs