Shop All Earmuffs
Lucid Audio
Kid's HearMuff Passive Blue
Mfr # LA-KIDS-PM-BL
Zoro # G6786006
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes HearMuff
- Weight 2
- Material Plastic
- Width 8.5
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucid Audio
- MFR # LA-KIDS-PM-BL
- Zoro # G6786006
- UPC # 812944024505
- Country of Origin China
- Category Earmuffs
Dimensions
Width | 8.5 |
Length | 8.5 |
Height | 3.5 |
Details
Color | Blue |
Includes | HearMuff |
Weight | 2 |
Material | Plastic |
Description
PRESERVE YOUNG EARS, MUFFLE THE NOISE A child’s hearing is precious and protecting it from loud, harmful noises is critical. Our Kids HearMuffs are advanced hearing protection for children ages 5 to 10.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Gloves-40Cal/Cm2 (AFG40)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (DPAS-30R)
- LUCID AUDIO Kid's HearMuff Passive Red (LA-KIDS-PM-RD)
- LUCID AUDIO Kid's muff active white- HearMuff Trio (LA-KIDS-AM-WH)
- LUCID AUDIO Kid's HearMuff Passive Orange (LA-KIDS-PM-OR)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Purple (14243)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- Lucid Audio Hearing Protection