Lucent

J and D 60 In. Indoor & Outdoor Ceiling Fan


original price: $198.99
10% off
new price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lucent
  • MFR # LU80859
  • Zoro # G803693376
  • UPC #
    654204328431
  • Country of Origin China
  • Category Ceiling Fans

Description

The J&D Indoor/Outdoor ceiling fan provides a healthier, cooler environment for your plants and animals all year long. In the summer the fan creates a mild wind chill to gently cool. It vertically mixes warm stagnant air and disperses hot pockets which can be a breeding ground for germs and bacteria. In the winter the fan prevents warm air from collecting in the rooftop and peaks to reduce condensation that drips down on animals, plants, and bedding surfaces.

Throughout the year, the J&D ceiling fan dries litter and bedding, walls and floors. It continuously mixes air to save you money on heating and cooling bills. Continuous circulation dissipates ammonia, gasses, and odors to keep the air not only cooler, but fresher too.

Features:
  • 60" Size
  • Designed for high-humidity and high-moisture applications including
  • poultry, swine, dairy, greenhouse, and factories
  • Passed UL/CUL water spray test and corrosion test
  • Switch on fan allows you to reverse operation for upward or
  • downward airflow
  • Completely sealed motor and housing
  • 23” cord with 3-prong plug pre-wired for 115 Volts
  • 10” down rod (total fan height is 21”)
  • High output curved steel blades
  • Corrosion-resistant white powder coated finish
  • Simple J-Hook mount
  • Energy efficient 9,415 CFM of air movement using less energy than a 100 Watt light bulb
  • Dries litter and bedding
  • Mixes air to save you money on heating and cooling bills
  • Dimension - 11 x 27 x 9 in.
  • Item Weight - 25 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.