Shop All Fountains, Garden Statues & Sculptures
Lucent
Glass Gazing Globe; Silver
Mfr # LU34949
Zoro # G403737401
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucent
- MFR # LU34949
- Zoro # G403737401
- UPC # 654204022001
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
We specialize in the production for Fountains, Garden Decor, Pond Supplies, gazing globes, pedestals&stands, stepping stones, acrylic decor, garden stakes, and more. Our goal is to provide products made with the finest material and consistent and high quality processes. Our products add flare and a strategic accent to any garden or patio which are made from durable and weather-resistant material to ensure years of enjoyment.
Features- Liven up your outdoors with our amazing gazing globe collection for an enchanting and colorful display
- Color: Silver
- Material: Glass
- Dimension: 11" H x 10" W x 10" L
- Weigth: 19.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Trigger Gun, 5000 psi (16-0446)
- MTD Fuel Hose Carb Sec (951-14599)
- SERENELIFE Resistance Band (SLRBGF)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- URBAN TRENDS COLLECTION Cement Rabbit Statue; Natural Gray (35773)
- MICHAEL CARR DESIGNS Fawn - Large (MCD508004A)
- MILLSIDE INDUSTRIES. Farm-Tuff Top Fill Poultry & Game Bird Fountain (P7G04)
- DESIGN TOSCANO Saint Remy Lion Corner Fountain (DW73048)
- AURIC t Metal Pin Art (AU1520359)
- GARDENCONTROL Gnome on Goose Resin Statue (GA731796)
- DESIGN TOSCANO Skyler, the Climbing Squirrel Statue (JQ7678)
- Lucent Fountains, Garden Statues & Sculptures