Shop All Fountains, Garden Statues & Sculptures
Lucent
Electric Purple Glass Gazing Globe
Mfr # LU4106
Zoro # G403737449
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucent
- MFR # LU4106
- Zoro # G403737449
- UPC # 657248030667
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
We specialize in the production for Fountains, Garden Decor, Pond Supplies, gazing globes, pedestals&stands, stepping stones, acrylic decor, garden stakes, and more. Our goal is to provide products made with the finest material and consistent and high quality processes. Our products add flare and a strategic accent to any garden or patio which are made from durable and weather-resistant material to ensure years of enjoyment.
Features- Liven up your outdoors with our amazing gazing globe collection for an enchanting and colorful display
- Perfect for outdoor settings
- Color: Purple
- Material: Glass
- Dimension: 10" H x 10" W x 11" L
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Songbird Essentials SE526 Recycled Poly Squirrel Table & Chair (SE526)
- DB ELECTRICAL New Radiator Fan For Kubota KX080-3 Excavator M100GXDTC M100XDTC M105SC M105SDS (1906-1006)
- MTD Flex Shaft Lwr (753-08192)
- UNGER Water-Fed Window Cleaning System, Blk/Grn (UNLK1)
- DESIGN TOSCANO Gilbert, the Box Turtle Statues: Set of Two (QM91887611)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Large (NG32112)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (117-AB)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF25LED (SLTWF25LED)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Walking (QM24217001)
- EZ VANE EZ Vane EZ1504-DK Quarter Horse Weathervane with Deck Mount (EZ1504-DK)
- Lucent Fountains, Garden Statues & Sculptures