Shop All Under Cabinet Lighting
Lucent
1.4 ft. Battery LED Under Cabinet Light Strip; White
Mfr # LU705561
Zoro # G603877730
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucent
- MFR # LU705561
- Zoro # G603877730
- UPC # 657248328115
- Country of Origin China
- Category Under Cabinet Lighting
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Battery LED under cabinet light strip
- Length: 1.4'
- Connection Type: Battery
- Bulb Light Source Type: LED
- Color: White
- Lumens: 95
- Battery Size: AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- DALS 30 Inch CCT Hardwired Linear Under Cabinet Light (9030CC-WH)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- GE Light Fixture CCT 12", Direct Wire (34286)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- Lucent Under Cabinet Lighting