Shop All Outdoor Wall Lights
Luceco
6.8W Solar Guardian PIR Wall Light, 750lm, 4000K, IP44, Black
Mfr # LEXS80B40
Zoro # G9240994
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6.8 W
- Lamp Type Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luceco
- MFR # LEXS80B40
- Zoro # G9240994
- UPC # 5015056585185
- Country of Origin China
- Category Outdoor Wall Lights
Details
Watts | 6.8 W |
Lamp Type | Solar |
Description
Functional, simple and no need for wires. This fit and forget Solar LED Wall light is perfect to light up those difficult to wire installations. Ideal for outdoor entrance areas, balconies, paths, decorative garden lighting, and sheds/outhouses Single PIR motion sensor triggers illumination upon detection. LEXS80B40 - 800Lms, 6.8W, CCT 4000K, IP44 - Back light LED Array, Front & Rear Illumination - Full & Dimmed Modes - 2-6m PIR detection range - Auto ON at night & Auto OFF at day"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 6" Led Surf Mnt Light (BLD606930WHR-CA)
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- ILC Replacement for Philips 37167-4 replacement light bulb lamp (37167-4 PHILIPS)
- LUCECO 5W Solar Guardian PIR Wall Light, 550lm, 4000K, IP65, Black (LEXSF6B40)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- Luceco Outdoor Wall Lights