Shop All Transmission Fluid
Lucas Oil
Transmission Fix, Bottle, Red, 12 oz.
Mfr # 10009
Zoro # G5573088
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Bottle
- Flash Point (F) 435 Degrees F
- Viscosity Index Not Specified
- Application Multiple Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucas Oil
- MFR # 10009
- Zoro # G5573088
- UPC # 049807100094
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 24 oz |
Size/Net Weight | 1.55 lb |
Container Size | 24 fl oz |
Description
Transmission Fix, Transmission Fluid Type MTF, Container Type Bottle, Container Size 24 fl oz, Series Stop Slip, Transmission Type Manual Transmissions, Standards 29 CFR 1910.1200, Color Red, Boiling Point 500 Degrees F, Features Can be Added to Existing Fluid without Draining any Out, Contains no Solvents, Lowers Operating Temperatures and Stops Foaming, Flash Point 435 Degrees F, Odor Petroleum, Specific Gravity 0.92, Viscosity @ 100 Deg C 48 cSt
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Pipe Nipple - 3/4" NPT (PN-750)
- KATS Frost Plug Heater, Jeep/Mitsubishi (11603)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- GROTE Surface Mounting Bracket (43690)
- LUCAS OIL Universal Hydraulic Fluid, 1x1/5 gal P (10037)
- LUCAS OIL Synthetic Sae75W-140 Trans and Diff Lube (10123)
- LUCAS OIL Synthetic Universal Hydraulic Fluid, 1x1/ (10100)
- LUCAS OIL Transmission Fix 24 Oz (10009)
- LUCAS OIL Synthetic 50 Wt.Trans Lubricant, 1x1/5 G (10147)
- LUCAS OIL HYDRAULIC FLUID GAL (10017)
- RED LINE 30804 Racing Auto Trans Fluid - 1 Quart Bottle (R31-30804)
- Lucas Oil Transmission Fluid