Shop All Greases & Lubricants
Lucas Oil
White Lithium Grease 8Oz
Mfr # 10533
Zoro # G200542314
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Multi Purpose
- Standards NLGI
- Type White Lithium
- Container Size 8 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10533
- Zoro # G200542314
- UPC # 49807105334
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 8 oz |
Details
Application | Multi Purpose |
Standards | NLGI |
Type | White Lithium |
Color | White |
Description
Lucas Oil Products White Lithium Grease 8 oz
- •Long Lasting, reduces wear and extreme friction reducer
- •Recommended for use in household applications including garage doors, hinges, openers and springs
- •Lucas White Lithium Grease is a Multi-Purpose high quality NLGI #2 formulation
- •White and creamy in appearance, the White Lithium Grease resist extreme pressure properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Long Offset Hose Remover (80240)
- KEYSCO TOOLS Claw, Used in 77076/77081 Knocker Sets (77069)
- A & I PRODUCTS Glass; Rear Window 52" x32" x4" (A-44911502)
- TH MARINE Boot-Cable 3, #CB-1-DP (CB-1-DP)
- LUCAS OIL Lucas Oil Products Red N Tacky Red Lithium Grease 14 oz (10005-30)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- LUCAS OIL X-Tra Heavy Duty Grease, 1x1/35 lb Pail (10305)
- LUCAS OIL 10046 1 gal SAE 80W-90 Heavy Duty Gear Oil - Case of 4, 4PK (LUC10046-4)
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can (PB-50)
- Lucas Oil Greases & Lubricants