Shop All Transmission Fluid
Lucas Oil
Synthetic Sae 75W-90 Trans and Diff Lube
Mfr # 10072
Zoro # G602747805
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10072
- Zoro # G602747805
- Country of Origin United States
- Category Transmission Fluid
Details
Item | Synthetic Sae 75W-90 Trans and Diff Lube |
Description
Synthetic Sae 75W-90 Trans and Diff Lube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Cam-Cure Cement, 8 oz. (12-287)
- APSCO Air Slave Valve, V-5-B (V-5-B)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- LUCAS OIL Transmission Fix 24Oz (10009)
- LUCAS OIL Transmission Fix 24 Oz (10009)
- LUCAS OIL 10112 1 gal Synthetic CVT Transmission Fluid (LUC10112)
- LUCAS OIL Transmission Fix, Bottle, Red, 12 oz. (10009)
- LUCAS OIL Synthetic Universal Hydraulic Fluid, 1x1/ (10100)
- LUCAS OIL Universal Hydraulic Fluid, 1x1/5 gal P (10037)
- FEBI Febi Mercedes Spec 236.14 1 Liter Atf, 29449 (29449)
- Lucas Oil Transmission Fluid