Shop All Lubricants
Lucas Oil
Red "N" Tacky Grease, 1x1/35 lb Pail
Mfr # 10027
Zoro # G103076145
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Pail
- Viscosity (SUS @ 100 F) 1,000 SUS
- For Use With Agricultural, Automotive and Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10027
- Zoro # G103076145
- UPC # N
- Country of Origin United States
- Category Lubricants
Details
Color | Red |
Item | Red "N" Tacky Grease,1x1/35 lb Pail |
Container Type | Pail |
Viscosity (SUS @ 100 F) | 1,000 SUS |
For Use With | Agricultural, Automotive and Industrial |
Description
Red In.N In. Tacky Grease,1x1/35 lb Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- MILTON In-Line Filter 1/4" NPT (S-637)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 39in OC, 3 Band (3/BX36)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL H/D Mining and Construction Grease (10598)
- LUCAS OIL Lucas LUC10393 11 oz. Chain Lubricant (170897)
- LUCAS OIL Chain Lube Aerosol (LUC10393)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- Lucas Oil Penetrants and Lubricants