Shop All Greases & Lubricants
Lucas Oil
Red "N" Tacky Grease, 1x1/120 lb Keg
Mfr # 10028
Zoro # G403456999
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Agricultural, Automotive and Industrial
- Color Red
- Dropping Point 540 Degrees F
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10028
- Zoro # G403456999
- UPC # N
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Red "N" Tacky Grease,1x1/120 lb Keg |
For Use With | Agricultural, Automotive and Industrial |
Color | Red |
Dropping Point | 540 Degrees F |
Timken OK Load | 60 lb |
Description
Red In.N In. Tacky Grease,1x1/120 lb Keg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P569204 (P569204)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- LUCAS OIL Grease Pack 3oz/1 Red/Tacky 2 X-Tra H/D (10315)
- LUCAS OIL Heavy Duty 80W-90 Gear Oil, 32 oz. (10043)
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- LUCAS OIL X-Tra Heavy Duty Grease, 1x1/35 lb Pail (10305)
- LUCAS OIL 10046 1 gal SAE 80W-90 Heavy Duty Gear Oil - Case of 4, 4PK (LUC10046-4)
- HERCULES Silicone Plumbers Grease, 2 Oz. (40610)
- Lucas Oil Greases & Lubricants