Shop All Automotive Stop-Leaks
This Product is Discontinued
Lucas Oil
Power Steering Stop Leak, 32 Oz (Discontinued)
Mfr # 10011
Zoro # G5430096
This Product is Discontinued
Key Features
- Flash Point (F) 435 Degrees
- Container Type Bottle
- Boiling Point (F) 500 Degrees
- Type Additive
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10011
- Zoro # G5430096
- UPC # 049807100117
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Size | 32 oz. |
Size/Net Weight | 2.08 lb. |
Details
Item | Power Steering Stop Leak,32 oz. |
Flash Point (F) | 435 Degrees |
Container Type | Bottle |
Boiling Point (F) | 500 Degrees |
Type | Additive |
Appearance | Liquid |
Application | Automotive |
VOC Content | 0 |
Color | Red |
For Use With | Power Steering Systems |
Description
Power Steering Stop Leak,32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.