Shop All Power Steering Fluid
Lucas Oil
Power Steering Fluid Sealer, Red, 12 Oz
Mfr # 10008
Zoro # G5573097
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Application Automotive
- Type Additive
- Size/Net Weight 0.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10008
- Zoro # G5573097
- UPC # 049807100087
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 12 oz |
Size/Net Weight | 0.8 lb |
Container Size | 12 fl oz |
Description
Power Steering Fluid Sealer, Base Formulation Conventional, Container Size 12 fl oz, Features Effective in Reducing Slack, Squeals and Hard Spots in Worn Rack and Pinions, Standards 29 CFR 1910.1200, Additives Included Oil, Petroleum, Boiling Point 500 Degrees F, Color Red, Container Type Bottle, Flammability Nonflammable, Flash Point 435 Degrees F, Product Form Liquid, Series Power Steering Stop Leak, Specific Gravity 0.92, Viscosity @ 100 Deg C 45 cSt, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 1/4" Drive, SAE (9720)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- VALVOLINE 14.1 oz. Grease Cartridge Gray/Black (VV63310)
- BUYERS PRODUCTS 2-1/2 To 3 Inch I.D. Drawbar Lock (BDL253)
- LUCAS OIL 10442 16 Oz. Power Steering Fluid With Conditioners (L44-10442)
- LUCAS OIL Power Steering Fluid, 32 oz. (10824)
- LUCAS OIL Power Steering Fluid Sealer, Red, 32 Oz (10011)
- MOTOR MEDIC Power Steering Fluid, 32 oz., Bottle (M2732)
- PRESTONE Power Steering Fluid 12 oz (AS260Y)
- MAG 1 Octane Treatment, Liquid, Amber, 12 Oz (MAG00157)
- VAICO Power Steering Fluid Tank, V10-9730 (V10-9730)
- Lucas Oil Power Steering Fluid