Shop All Oil & Engine Treatments
Lucas Oil
Oil Additive, Amber, 32 oz.
Mfr # 10001
Zoro # G5573130
original price:
$17.69
20% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Container Size 32 fl oz
- Application To Eliminate Dry Starts and Reduce Friction, Heat and Wear In Any Type of Engine
- Color Amber
- Viscosity (SUS @ 100 F) 110 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10001
- Zoro # G5573130
- UPC # 049807100018
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Container Size | 32 fl oz |
Size/Net Weight | 2.05 lb |
Size | 32 oz |
Description
Oil Additive, Container Type Bottle, Container Size 32 fl oz, Boiling Point 500 Degrees F, Color Amber, Standards ASTM, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included Oil Stabilizer, Compatible Vehicle Type Cars, Features Eliminates Dry Starts, Increase Oil Life at least 50 Percent Longer, Increases Power and Miles Per Gallon, Raises Oil Pressure, Reduces Oil Consumption, Flash Point 425 Degrees F, Net Weight 2.05 lb, Product Type Oil Additive
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For 12-Volt Delco 8200037 8300020 8200288 8200308; 410-12693 (410-12693)
- HANDY PACK Handy Horn Button #Handy Hp5160 Horn Button (HP5160)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- COLE HERSEE Switch, Toggle, 25A Heavy Duty, Retail (55019-BP)
- LUCAS OIL Oil Stabilizer Hd 32 Oz (10001)
- LUCAS OIL 64oz. Cetane Power Booster (11032)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- LUCAS OIL 16oz. Complete Engine Treatment (10016L)
- LUCAS OIL 32oz. Engine Oil Stop Leak (10278)
- LUCAS OIL Treatment Oil Stbilzr Hd 128Oz (10002)
- DRIVEN RACING OIL Driven Racing Oil 206 XP2 Synthetic Racing Oil - 1 qt. (JGP00206)
- Lucas Oil Oil & Engine Treatments