Shop All Lubricants
Lucas Oil
Oil 10574 1 lb. Red N Tacky Grease Tub, 12PK
Mfr # 84310574
Zoro # G411968477
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 84310574
- Zoro # G411968477
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10574 1 lb. Red N Tacky grease tub. This multi-purpose grease has countless applications including greasing sliding surfaces and open gears as well as other industrial agricultural and automotive uses. This product is a smooth tacky grease that applies easily in order to inhibit rust and oxidation. It's also water-resistant with wash-our properties in order to provide long-lasting use.This grease is durable enough to withstand heavy loads for long periods of time. It contains extreme pressure additives that provide a Timken load that's higher than comparable greases. It also comes equipped with anti-seize agents to prevent wear and drag. With superior mechanical storage and a long storage life this grease is long-lasting and allows you to keep it on hand without replacement. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose grease!Overall Dimensions:Capacity: 1 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFD, Pressure Line, 25 micron, Outside-In (MF0058522)
- DODGE Renewal Parts, Bearing Cone, 402294 (402294)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- LUCAS OIL 10635 20W-50 Break-In Oil 6 x 1 qt. (LUC10635-6)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- LUCAS OIL Chain Lube Aerosol (LUC10393)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- DUPONT General Purpose Lubricant, Silicone (DS0614101)
- Lucas Oil Penetrants and Lubricants