Shop All Lubricants
Lucas Oil
Oil 10533 8 oz. White Lithium Grease
Mfr # 99910533
Zoro # G911968939
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 99910533
- Zoro # G911968939
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10533 8 oz. white lithium grease. Perfect for use in household and automotive applications such as chassis garage doors hinges openers and springs this lithium grease has a variety of uses including reducing friction and wear.This grease meets NLGI #2 performance standards so you can be confident that it is a good fit for your equipment. Its white creamy appearance makes it distinct from other greases and lubricants so that it's easy to identify. It's recommended for use under moderate load conditions in plain and anti-friction bearings operations. It's multi-purpose and all-weather for use in a variety of environments. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose grease!Overall Dimensions:Capacity: 8 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1060 V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (13V748)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting (4MU46)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- LUCAS OIL 10014 Chain Lubricant, 25 Lbs. (L44-10014)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL H/D Mining and Construction Grease (10598)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL 10635 20W-50 Break-In Oil 6 x 1 qt. (LUC10635-6)
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- Lucas Oil Lubricants