Shop All Lubricants
Lucas Oil
Oil 10393 11 oz. Chain Lube Aerosol
Mfr # 99910393
Zoro # G911968519
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 99910393
- Zoro # G911968519
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10393 11 oz. chain lube aerosol. This lubricant maintains the high performance of your motorcycle chains and sprockets including O-ring type chains. It penetrates the pins and bushing of chains for a full application that prevents rust and corrosion. The protective film it leaves behind ensures minimal wear and drag.This lubricant comes ready to spray right onto your equipment in an aerosol can that can be used to spray in any direction. It is low odor semi-synthetic and non-drying remaining moist and pliable for long-lasting use. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose lubricant!Overall Dimensions:Capacity: 11 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- LUCAS OIL 10014 Chain Lubricant, 25 Lbs. (L44-10014)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- Lucas Oil Penetrants and Lubricants