Shop All Lubricants
Lucas Oil
Oil 10301 14.5 oz. Xtra HD Grease Cartridge, 30PK
Mfr # 84310301
Zoro # G211968660
product price: $429.99
/pk 30, $14.33/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 84310301
- Zoro # G211968660
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10301 14.5 oz. Xtra HD grease cartridge. This multi-purpose grease has countless applications including greasing sliding surfaces and open gears as well as other industrial agricultural and automotive uses. It lasts four times longer than comparable grease products largely thanks to the waterproof and temperature-resistant formula.This grease exceeds OEM Lube for Life standards so you can be confident that it is a good fit for your equipment. It's resistant to slinging out of quickly moving parts washing out of components on wet roads and melting high temperatures. It's perfect for high temperatures high speed bearings and it stands up to irregular maintenance. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose grease!Overall Dimensions:Capacity: 14.5 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- GATES Predator Single Belts, AP58 (AP58)
- FESTO Rod Clevis SGA-M12 (SGA-M12)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL Chain Lube Aerosol (LUC10393)
- LUCAS OIL 10533 8 oz White Lithium Grease (LU11500)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- Lucas Oil Penetrants and Lubricants