Shop All Lubricants
Lucas Oil
Oil 10005 14 oz. Red N Tacky Grease Cartridge, 30PK
Mfr # 84310005
Zoro # G811968770
product price: $377.99
/pk 30, $12.60/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 84310005
- Zoro # G811968770
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10005 14 oz. Red N Tacky grease cartridge. This multi-purpose grease has countless applications including greasing sliding surfaces and open gears as well as other industrial agricultural and automotive uses. This product is a smooth tacky grease that applies easily to inhibit rust corrosion and oxidation of your mechanical equipment. It's also water-resistant with wash-out properties for reliable use. With a drop point of 540 degrees Fahrenheit it stands up to even the toughest environments.This grease meets NLGI #2 performance standards so you can be confident that it is a good fit for your equipment. It's durable enough to withstand heavy loads for long periods of time due to the fact that it contains extreme pressure additives that provide a Timken load that's higher than comparable greases. It also comes equipped with anti-seize agents that prevent wear and drag as well as resistance to acid alkali and cold weather. With superior mechanical storage and a long storage life this grease is long lasting and allows you to keep it on hand without replacement. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose grease!Overall Dimensions:Capacity: 14 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Aerosol Can, 13.5 oz. Size (53F912)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RSR C3)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL 10533 8 oz White Lithium Grease (LU11500)
- LUCAS OIL H/D Mining and Construction Grease (10598)
- LUCAS OIL 10014 Chain Lubricant, 25 Lbs. (L44-10014)
- BLASTER Blaster 8008860 Pro-Grade Grease; 14 oz (8008860)
- Lucas Oil Penetrants and Lubricants