Lucas Oil Products LUC10045 1 gal SAE 85W-140 Plus Heavy Duty Gear Oil
Mfr # LUC10045
Zoro # G004152863
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # LUC10045
- Zoro # G004152863
- UPC # 10049807100459
- Country of Origin China
- Category Hub, Circulating & Gear Oils
Description
Gear oils have needed improving for years, especially in the hi-performance industry. The Lucas 85W-140 gear oil enjoys the technology Lucas developed in making the "Lucas Heavy Duty Oil Stabilizer", the number one supplemental oil in the heavy duty industry. This formula is fortified with special anti-wear agents and lubricity agents to control wear and drag as well as special additives to control heat. This feature is not found in ordinary gear oils. This gear oil is both excellent for race cars and any heavy-duty application where plain gear oils just aren't good enough.
Features- Contains special anti-wear and lubricity agents
- Helps to control heat
- Excellent for high performance and heavy-duty applications
- Case of 4
- Volume: 1 gal
- Weight: 32.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Power Spout, Deluxe Tube, 5 Gal. Pail (348)
- ATTWOOD MARINE Attwood Deck Fill Replacement Cap For 66126; Stainless Steel (66061-3)
- STEVENS INSTRUMENT Stevens Instrument S-34 Gearcase Pressure Tester (S-34)
- STECK MANUFACTURING Door Spring Tool Gm Light Truck (21910)
- LUCAS OIL 1 gal SAE 85W-140 Plus Heavy Duty Gear Oil, (LU375903)
- LUCAS OIL Hub Oil, 1x1/5 gal Pail (10089)
- LUCAS OIL Industrial Gear Oil Iso 320/1x1/5 gal (10591)
- LUCAS OIL 1 gal Synthetic SAE 75W-140 Gear Oil Trans & Diff Lube, (LU375904)
- LUCAS OIL Synthetic Gear Oil 75W-90, 32 Oz. (10047)
- LUCAS OIL Sae 80W-90 Gear Oil, 1x1/5 gal Pail (10066)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- Lucas Oil Hub, Circulating & Gear Oils