Shop All Automotive Stop-Leaks
Lucas Oil
Lucas LUC10008 12 oz. Power Steering Stop Leak
Mfr # 531374
Zoro # G404144611
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 531374
- Zoro # G404144611
- Country of Origin United States
- Category Automotive Stop-Leaks
Description
Features
- Power Steering Stop Leak.
- This Formula Is A Blend Of Special Oils & Petroleum Extracted Additives.
- Contains No Solvents & Is An Excellent Preventative Maintenance Product.
- Size - 12 oz.
- Dimension - 2.75 x 2.75 x 8 in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 (63-10PK)
- ILC Replacement for REMY 1107866 STARTER (1107866 STARTER)
- WALKER EXHAUST Exhaust Bolt And Spring, 35129 (35129)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 4-1/4 In (BT8918)
- LUCAS OIL ENGIN OIL STOP LEAK 32OZ (77783)
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- LUCAS OIL Gal Booster Stop & Leak (LUC10018)
- LUCAS OIL Pwr Steer Stopleak12Oz (10008)
- VP RACING FUELS VP Fuel 2085 16 oz Madditive Cool Down (V45-2085)
- VALVOLINE Transmission Fluid with Stop Leak, 32 Oz (VV337)
- SPECTROLINE Aviation Leak Detector (SPI-ABG-16)
- Lucas Oil Automotive Stop-Leaks