Shop All Fuel Additives
Lucas Oil
Heavy Duty Oil Additive, Amber, 1 gal.
Mfr # 10002
Zoro # G5573121
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Type Heavy Duty
- Viscosity (SUS @ 100 F) 110 SUS
- Application Oil Additive
- Size/Net Weight 7.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10002
- Zoro # G5573121
- UPC # 049807100025
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 1 gal |
Size/Net Weight | 7.75 lb |
Container Size | 1 gal |
Description
Oil Additive, Container Type Bottle, Container Size 1 gal, Boiling Point 500 Degrees F, Color Amber, Standards ASTM, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included Oil Stabilizer, Compatible Vehicle Type Cars, Features Eliminates Dry Starts, Increase Oil Life at least 50 Percent Longer, Increases Power and Miles Per Gallon, Raises Oil Pressure, Reduces Oil Consumption, Flash Point 425 Degrees F, Net Weight 7.75 lb, Product Type Oil Additive
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY 0.5 x 15 ft. Double Braid Fender & Dock Line Value Pack Blue (LA3670343)
- AIRREX DC Heater, 24V, 700W (21EL64)
- FLEETGUARD Fuel FilterWater Seperator (FS20202)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- LUCAS OIL Fuel Stabilizer, Liquid, 8 oz. (10314)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- LUCAS OIL 2QT Diesel Deep Clean (10873)
- LUCAS OIL Diesel Fuel Additive, 32 oz. (10003)
- LUCAS OIL Synthetic SAE Trans/Dif Lub Gear Oil, 1Qt (10047)
- LUCAS OIL Synthetic Oil Booster, Clear, 1 qt. (10130)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- Lucas Oil Fuel Additives