Shop All Hand Sanitizers
Lucas Oil
Hand Sanitizer, 64 oz. Size, Unscented
Mfr # 11175
Zoro # G4337946
product price: $24.99
/ea
Sold in multiples of 6 for $149.94
$149.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 80% Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Antiseptic
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 11175
- Zoro # G4337946
- UPC # 10049807111752
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 64 oz |
Details
Formula | 80% Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Antiseptic |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Pour Bottle |
Requires Dispenser | No |
Standards | FDA |
Item | Hand Sanitizer |
Uses Dispenser | No |
Ligature Resistant | No |
Manufacturer Dispenser Part Number | No |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula 80 Percent Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Antiseptic, Requires Dispenser No, Manufacturer Dispenser Part Number No, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- TUMS Tums Extra Strength Assorted Fruit 12 Count, PK72 (074060D)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- GOJO PURELL, Advanced Hand Sanitizer Single Use, 1.2 Ml, Packet, Clear, 125PK (9630125NSBX)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- Lucas Oil Hand Sanitizers