Shop All Fuel Additives
Lucas Oil
Fuel Stabilizer, Liquid, 8 oz.
Mfr # 10314
Zoro # G6044320
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Prevents Fuel Degradation
- Dissolves Gum and Varnish
- Type Liquid
- For Use With Gasoline Powered Engines
- VOC Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10314
- Zoro # G6044320
- UPC # 049807103149
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 fl oz |
Description
Fuel Stabilizer, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Boiling Point 376 Degrees F, Color Yellow, Standards ASTM, Compatible Fluid Type Ethanol Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Stabilizer, Features Contains no Alcohol, Prevents Fuel Break Down, Safe for all Fuel Systems, Safe for Fuel Injection and Carburetors, Flammability Flammable, Flash Point 75.56 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-22-Ub (C-22-UB)
- ASTRO PNEUMATIC CIRCUIT TESTERDIGITAL LCD3 48V WIDE RANG (AO7764)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (889502)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- LUCAS OIL Diesel Fuel Additive, 32 oz. (10003)
- LUCAS OIL Synthetic Oil Booster, Clear, 1 qt. (10130)
- LUCAS OIL Fuel Additive, Amber, 5.25 oz. (10020)
- LUCAS OIL Heavy Duty Oil Additive, Amber, 1 gal. (10002)
- LUCAS OIL Octane Booster, 15 oz., Bottle (10026)
- HEET Antifreeze/Water Remover, 12oz. (28202)
- Lucas Oil Fuel Additives