Shop All Automotive Stop-Leaks
This Product is Discontinued
Lucas Oil
Engine Oil Stop Leak, 32 oz. (Discontinued)
Mfr # 10278
Zoro # G5430531
This Product is Discontinued
Key Features
- Sub-Category Leak Stoppers
- Container Size 32 oz.
- Type Engine Oil Stop Leak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10278
- Zoro # G5430531
- UPC # 049807102784
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Container Size | 32 oz. |
Details
Item | Engine Oil Stop Leak,32 oz. |
Sub-Category | Leak Stoppers |
Type | Engine Oil Stop Leak |
Description
Engine Oil Stop Leak,32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.