Shop All Fuel Additives
Lucas Oil
Diesel Fuel Additive, 32 oz.
Mfr # 10003
Zoro # G5573115
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Appearance Liquid
- Size/Net Weight 2.05 lb
- Size 32 oz
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucas Oil
- MFR # 10003
- Zoro # G5573115
- UPC # 049807100032
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 2.05 lb |
Size | 32 oz |
Container Size | 32 fl oz |
Description
Fuel Additive, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 500 Degrees F, Color Yellow, Standards ASTM, Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Detergents, Compatible Vehicle Type Cars
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- WIX FILTERS Hyd Filter, 51536 (51536)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- LUCAS OIL Deep Clean Fuel System Cleaner, 16oz (10512)
- LUCAS OIL Octane Booster, 15 oz., Bottle (10026)
- LUCAS OIL 10013 Fuel Treatment, 33 Lbs. (LU325802)
- LUCAS OIL Ethanol Fuel Cond 16Oz (10576)
- LUCAS OIL 16OZ Engine Treatment (LUC10016)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 1pt. (CS5007)
- Lucas Oil Fuel Additives