Shop All Greases & Lubricants
Lucas Oil
16 oz Fifth Wheel Lube Tube Black
Mfr # 10030
Zoro # G5573036
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Grease Color Black
- Max. Operating Temp. 250 Degrees F
- Four-Ball Wear Not Specified
- ISO Viscosity Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucas Oil
- MFR # 10030
- Zoro # G5573036
- UPC # 049807100308
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 16 oz |
Description
Fifth Wheel Lube, Product Type Grease, Container Size 16 oz, For Use On Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheels, ISO Viscosity Grade 2, Color White, Base Formulation Conventional, Dropping Point 350 Degrees F, Flash Point 390 Degrees F, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Timken OK Load Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51086 (51086)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- FOUR SEASONS Adapter Tube-O To #1 Ac Fitting, 14720 (14720)
- AGS Fitting Assortment, Compression Union, CFA-1 (CFA-1)
- LUCAS OIL Lucas Oil Products LUC10930 5.25 oz Octane Booster (LUC10930)
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- LUCAS OIL Lucas Oil Products LUC10013 1 gal Fuel Treatment Oil (LUC10013)
- LUCAS OIL X-Tra Heavy Duty Grease, 1x1/35 lb Pail (10305)
- LUCAS OIL 10046 1 gal SAE 80W-90 Heavy Duty Gear Oil - Case of 4, 4PK (LUC10046-4)
- ADVANCED DISTRIBUTION SERVICES SILICON LUBE 11oz SL-505 (BE16SL)
- Lucas Oil Greases & Lubricants