Shop All Lubricants
Lubriplate
White Lithium Nlgi No. 1 General Purpose Grease PK12
Mfr # L0067-004
Zoro # G200663309
product price: $271.99
/pk 12, $22.67/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Automatic Dispensing Systems
- Lubricant Base Lithium
- Series 630
- Container Type Tube
- Dropping Point 380°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0067-004
- Zoro # G200663309
- UPC # 89215706716
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Details
Lubricant Application | Multi-Purpose General Grease, Automatic Dispensing Systems |
Lubricant Base | Lithium |
Series | 630 |
Container Type | Tube |
Dropping Point | 380°F |
Grease Thickener | Lithium |
Lubricant Type | Grease |
Color | Off-White |
Min. Operating Temp. | 5°F |
Max. Operating Temp. | 270°F |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- Lubriplate Lubricants