Shop All Lubricants
Lubriplate
Whiote Lithium Nlgi No. 2 General Purpose Grease PK40
Mfr # L0072-098
Zoro # G900663357
product price: $603.99
/pk 40, $15.10/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Grease Guns
- Lubricant Base Lithium
- Grease Thickener Lithium
- Dropping Point 380°F
- Max. Operating Temp. 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0072-098
- Zoro # G900663357
- UPC # 89215307203
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose General Grease, Grease Guns |
Lubricant Base | Lithium |
Grease Thickener | Lithium |
Dropping Point | 380°F |
Max. Operating Temp. | 275°F |
Container Type | Cartridge |
Min. Operating Temp. | 5°F |
Series | 630 |
Lubricant Type | Grease |
Color | Off-White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- ABB Replacement for ABB Cp8-tb (CP8-TB ABB)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- LUBRIPLATE Syn 3001, Drum, Synthetic, Lithium Complex, Moly-Disulfide Fior Medium To High Speeds (L0315-040)
- Lubriplate Lubricants