Shop All Lubricants
Lubriplate
Wet starts, moisture displacement, rust preventative MP-4, 12oz bottles, 12PK
Mfr # L0722-063
Zoro # G610760513
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Machine Tool Parts, Nuts, Bolts, Valves, Heat Risers, Cables, Linkage
- Container Size 12 oz
- Color Clear to Hazy
- Lubricant Type Oil
- Flash Point 280°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0722-063
- Zoro # G610760513
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Details
Lubricant Application | Machine Tool Parts, Nuts, Bolts, Valves, Heat Risers, Cables, Linkage |
Color | Clear to Hazy |
Lubricant Type | Oil |
Flash Point | 280°F |
ISO Viscosity Grade | 7 |
Series | MP |
Description
One product to satisfy four important considerations:Protects against WearReleases Stuck PartsPrevents RustDisplaces Moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- GREENLEE Pump, Hand (7475H)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- Lubriplate Penetrants and Lubricants