Shop All Lubricants
Lubriplate
Vac. Pump Oil Lt, Drum, Iso-46 Fluid For Vacuum Pumps
Mfr # L0944-062
Zoro # G101708949
product price: $2,365.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,365.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Application Rotary Vane Vacuum Pumps
- Color Amber
- Lubricant Type Oil
- ISO Viscosity Grade 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0944-062
- Zoro # G101708949
- UPC # 89215494415
- Country of Origin United States
- Category Lubricants
Details
Lubricant Container | Drum |
Application | Rotary Vane Vacuum Pumps |
Color | Amber |
Lubricant Type | Oil |
ISO Viscosity Grade | 32 |
Flash Point | 425°F |
SAE Grade | 10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.47"Max ID, PK50 (HC-C-PA66-BK)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- LUBRIPLATE B-105, 72 3/8 Oz Bulk Tubes, Motor Assembly Grease (L0034-078)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- LUBRIPLATE Heavy Duty White Lithium Grease (L0102-035)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- Lubriplate Lubricants