Shop All Lubricants
Lubriplate
Vac. Pump Oil , Drum, Iso-100 Fluid For Vacuum Pumps
Mfr # L0945-062
Zoro # G201865504
product price: $2,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,033.99
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Vane and Rotary Lobe Vacuum Pumps
- Flash Point 485°F
- Container Type Drum
- Lubricant Type Oil
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0945-062
- Zoro # G201865504
- UPC # 89215494514
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Rotary Vane and Rotary Lobe Vacuum Pumps |
Flash Point | 485°F |
Container Type | Drum |
Lubricant Type | Oil |
Color | Amber |
SAE Grade | 30 |
ISO Viscosity Grade | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 1125-5M-15 (1125-5M-15)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- LUBRIPLATE Multi-Lube A, ¼ Drum, General Purpose White Calcium Grease (L0183-039)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- SUPER LUBE Multipurpse Grease, PTFE, 120 lb., NLGI 000 (41120/000)
- Lubriplate Lubricants