Shop All Lubricants
Lubriplate
Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps
Mfr # L0945-060
Zoro # G301865503
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Vane and Rotary Lobe Vacuum Pumps
- Container Size 5 gal
- Color Amber
- Flash Point 485°F
- SAE Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0945-060
- Zoro # G301865503
- UPC # 89215594504
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Rotary Vane and Rotary Lobe Vacuum Pumps |
Color | Amber |
Flash Point | 485°F |
SAE Grade | 30 |
Lubricant Type | Oil |
Container Type | Pail |
ISO Viscosity Grade | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- LUBRIPLATE No. 930-A, 4/6 Lb Tubs, 4PK (L0095-005)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- Lubriplate Penetrants and Lubricants