Shop All Lubricants
Lubriplate
Tacky, Verysalt Water Resistant White Lithium Grease PK40
Mfr # L0206-098
Zoro # G200663354
product price: $548.99
/pk 40, $13.72/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Marine Use, Boat Trailer Bearings, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways
- Timken OK Load 60 lb
- Grease Thickener Lithium 12 Hydroxy
- Lubricant Type Grease
- Dropping Point 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0206-098
- Zoro # G200663354
- UPC # 89215320608
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose Marine Use, Boat Trailer Bearings, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways |
Timken OK Load | 60 lb |
Grease Thickener | Lithium 12 Hydroxy |
Lubricant Type | Grease |
Dropping Point | 400°F |
Color | Beige |
Min. Operating Temp. | 15°F |
Container Type | Cartridge |
Max. Operating Temp. | 300°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- Lubriplate Lubricants