Shop All Lubricants
Lubriplate
Synxtreme Ht Max Plus, 28 Oz. Cart, Ptfe Thickened Perfluorinated Polyether Fluid
Mfr # L0332-002
Zoro # G401865373
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance
- Container Size 28 oz
- Grease Thickener PTFE
- Color White
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0332-002
- Zoro # G401865373
- UPC # 89215333202
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 28 oz |
Details
Lubricant Application | High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance |
Grease Thickener | PTFE |
Color | White |
Lubricant Type | Grease |
Container Type | Cartridge |
Series | SYNXTREME HT MAX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- BOSTIK Bostik White Food Grade Never-Seez (NSWT-14)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- KRYTOX Aerospace Oil, 143 AC, Syringe, 0.5 Oz. (143 AC)
- Lubriplate Penetrants and Lubricants