Shop All Lubricants
Lubriplate
Synxtreme Ht Max, Ctn 10/28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease
Mfr # L0331-010
Zoro # G701865400
product price: $6,153.99
/pk 10, $615.40/ea
Free Shipping & Returns
$6,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 28 oz
- Lubricant Container Cartridge
- Color White
- Application High Temperature Rolling Element Applications Requiring Chemical and Solvent Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0331-010
- Zoro # G701865400
- UPC # 89215333103
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 28 oz |
Details
NSF Rating | H1 |
Lubricant Container | Cartridge |
Color | White |
Application | High Temperature Rolling Element Applications Requiring Chemical and Solvent Resistance |
Max. Operating Temp. | 288°C |
Pour Point | -22°F |
Series | Synxtreme HT Max |
Lubricant Type | Grease |
Grease Thickener | PTFE |
Dropping Point | 600°F |
Min. Operating Temp. | -20°C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 87.4 in L Outside, 11/32 in THK (AX85)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting (5VLT4)
- LUBRIPLATE Marine Safe Ho 32, 5 Gal Pail, Zinc-Free Iso-32 Heavy Duty Hydraulic Fluid (L0822-060)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz (121956)
- Lubriplate Penetrants and Lubricants