Shop All Lubricants
Lubriplate
Synxtreme Ht Max-2/220, 28 Oz. Cart
Mfr # L0330-002
Zoro # G705831487
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance
- Container Size 28 oz
- ISO Viscosity Grade 220
- Dropping Point 600°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0330-002
- Zoro # G705831487
- UPC # 89215333004
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 28 oz |
Details
Lubricant Application | High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance |
ISO Viscosity Grade | 220 |
Dropping Point | 600°F |
Lubricant Type | Grease |
Color | White |
Container Type | Cartridge |
Pour Point | -22°F |
Grease Thickener | PTFE |
Series | SYNXTREME HT MAX |
Description
Perfluoropolyether(PTFE) thickened grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- D&D 3350mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3350)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- Lubriplate Penetrants and Lubricants