Shop All Lubricants
Lubriplate
Synxtreme Hd-2/460, ¼ Drum
Mfr # L0405-039
Zoro # G205831550
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,352.99
Free 30-Day Returns
Key Features
- Lubricant Application Slow To Medium Speed Applications Where Wide Temperature Range Is Desired
- ISO Viscosity Grade 460
- Lubricant Type Grease
- Grease Thickener Calcium Sulfonate
- Series Synxtreme HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0405-039
- Zoro # G205831550
- UPC # 89215440504
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Slow To Medium Speed Applications Where Wide Temperature Range Is Desired |
ISO Viscosity Grade | 460 |
Lubricant Type | Grease |
Grease Thickener | Calcium Sulfonate |
Series | Synxtreme HD |
Container Type | Drum |
Color | Tan |
Description
Synthetic, heavy duty, calcium sulphonate for medium to slow speeds
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- REELCRAFT Bracket, One Bank (600370)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- LUBRIPLATE Synxtreme Ht Max, 28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease (L0331-002)
- Lubriplate Lubricants