Shop All Lubricants
Lubriplate
Synxtreme Hd-2/460, 35 Lb Pail
Mfr # L0405-035
Zoro # G105831490
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Slow To Medium Speed Applications Where Wide Temperature Range Is Desired
- Container Size 35 lb
- Color Tan
- Container Type Pail
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0405-035
- Zoro # G105831490
- UPC # 89215540501
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Slow To Medium Speed Applications Where Wide Temperature Range Is Desired |
Color | Tan |
Container Type | Pail |
Lubricant Type | Grease |
Series | Synxtreme HD |
Grease Thickener | Calcium Sulfonate |
ISO Viscosity Grade | 460 |
Description
Synthetic, heavy duty, calcium sulphonate for medium to slow speeds
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165875, Suction, 10 micron (ZX-P165875)
- LEESON Dc Speed Control (174102.00)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- MECHANIC IN A BOTTLE Bar and Chain Lubricant, 24 oz (20-024-5MB)
- Lubriplate Lubricants