Shop All Greases & Lubricants
Lubriplate
Synxtreme Hd-2, ¼ Drum, Synthetic, Calcium Sulphonate Heavy Duty Grease
Mfr # L0401-039
Zoro # G401865687
product price: $2,601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,601.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Series Synxtreme HD
- Color Tan
- Type Grease
- Pour Point (F) -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0401-039
- Zoro # G401865687
- UPC # 89215440108
- Country of Origin United States
- Category Greases & Lubricants
Details
Container Type | Drum |
Series | Synxtreme HD |
Color | Tan |
Type | Grease |
Pour Point (F) | -40°F |
Application | Anti-Friction Bearings, Subjected To Wide Operating Temperatures |
Max. Operating Temp. | 450°F |
Min. Operating Temp. | -45°F |
Four Ball Wear | 0.45 mm |
Grease Thickener Type | Calcium Sulfonate |
Dropping Point | 600°F |
NLGI Grade | 2 |
Four Ball Weld Load | 420 kg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER STEERING ARM 69-87GMC/CHEVY (CA100)
- MEGUIARS WAX 4oz Spray Bottle, Use To Maintain The Clarity On Restored Headlights/Provides Durable UV Protection (G17804)
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - White (DP83-W)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- MOBIL 1 1 qt Gear Oil Drip Can (104361)
- Lubriplate Greases & Lubricants