Shop All Lubricants
Lubriplate
Synxtreme Hd-1, Drum
Mfr # L0402-040
Zoro # G705831517
product price: $9,041.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$9,041.99
Free 30-Day Returns
Key Features
- Lubricant Application Anti-Friction Bearings, Subjected To Wide Operating Temperatures
- Color Tan
- Container Type Drum
- Dropping Point 600°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0402-040
- Zoro # G705831517
- UPC # 89215440214
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Anti-Friction Bearings, Subjected To Wide Operating Temperatures |
Color | Tan |
Container Type | Drum |
Dropping Point | 600°F |
Lubricant Type | Grease |
Grease Thickener | Calcium Sulfonate |
Series | Synxtreme HD |
Min. Operating Temp. | -45°F |
Pour Point | -40°F |
Four-Ball Wear | 0.5 mm |
Max. Operating Temp. | 440°F |
Description
Synthetic, calcium sulphonate NLGI No. 1 grease for medium to high speeds
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE 1551, 40 Cartridges, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-098)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- Lubriplate Penetrants and Lubricants