Shop All Lubricants
Lubriplate
Synxtreme Hd-0, 35 Lb Pail, Synthetic, Calcium Sulphonate Nlgi-0 Grease For Auto Greasing Systems
Mfr # L0403-035
Zoro # G301865510
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Anti-Friction Bearings, Subjected To Wide Operating Temperatures
- Container Size 35 lb
- Container Type Pail
- Min. Operating Temp. -45°F
- Grease Thickener Calcium Sulfonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0403-035
- Zoro # G301865510
- UPC # 89215540303
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Anti-Friction Bearings, Subjected To Wide Operating Temperatures |
Container Type | Pail |
Min. Operating Temp. | -45°F |
Grease Thickener | Calcium Sulfonate |
Pour Point | -40°F |
Series | Synxtreme HD |
Max. Operating Temp. | 390°F |
Color | Tan |
Lubricant Type | Grease |
Dropping Point | 600°F |
Four-Ball Wear | 0.58 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- LUBRIPLATE Hydroflush, 5 Gal Pail, Synthetic Flushing Oil (L0798-060)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- Lubriplate Penetrants and Lubricants