Shop All Lubricants
Lubriplate
Synxtreme Frhd-46, 5 Gal Pail
Mfr # L1023-060
Zoro # G905831508
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Demanding Industrial Applications Requiring Fire Resistance
- Container Size 5 gal
- Color Colorless
- ISO Viscosity Grade 46
- Series SYNXTREME FRHD-46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L1023-060
- Zoro # G905831508
- UPC # 89215003716
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Demanding Industrial Applications Requiring Fire Resistance |
Color | Colorless |
ISO Viscosity Grade | 46 |
Series | SYNXTREME FRHD-46 |
Container Type | Pail |
Flash Point | 594°F |
Lubricant Type | Oil |
SAE Grade | 20 |
Description
Fire-resistant hydraulic oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE Biobased Ep-2, 40 Cartridges, Biodegradable, Water Resistant Grease (L0341-098)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- Lubriplate Lubricants