Shop All Lubricants
Lubriplate
Synxtreme Frh1-46, Drum
Mfr # L1024-062
Zoro # G005831460
product price: $4,211.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,211.99
Free 30-Day Returns
Key Features
- Lubricant Application Industrial and Food Processing Applications Requiring Fire Resistance, and Excellent Anti-Wear Properties Over Wide Temperature Ranges
- NSF Rating H1
- SAE Grade 20
- Lubricant Type Oil
- Flash Point 594°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1024-062
- Zoro # G005831460
- UPC # 89215000968
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Industrial and Food Processing Applications Requiring Fire Resistance, and Excellent Anti-Wear Properties Over Wide Temperature Ranges |
NSF Rating | H1 |
SAE Grade | 20 |
Lubricant Type | Oil |
Flash Point | 594°F |
Color | Colorless |
Series | SYNXTREME FRH1-46 |
Container Type | Drum |
ISO Viscosity Grade | 46 |
Description
Fire-resistant hydraulic oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/4" Barb (RP901250)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings (HR44-050)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE B-105, 72 3/8 Oz Bulk Tubes, Motor Assembly Grease (L0034-078)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- Lubriplate Lubricants