Shop All Food Grade Lubricants
Lubriplate
Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2
Mfr # L0309-035
Zoro # G401865472
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Food-Grade Applications
- NSF Rating H1
- Container Size 35 lb
- Lubricant Container Pail
- Min. Operating Temp. Range -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0309-035
- Zoro # G401865472
- UPC # 89215530908
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Lubricant Application | Multi-Purpose Food-Grade Applications |
NSF Rating | H1 |
Lubricant Container | Pail |
Min. Operating Temp. Range | -40°F |
Max. Operating Temp. Range | 450°F |
Lubricant Color | Tan |
Series | Synxtreme FG |
Description
Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 For Medium To Slow Apps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- FLEXZILLA PRO Smart Oil and Filter Maintenance Kit, 12 (FKIT026A)
- LPS 14.1 oz Multipurpose Bearing Grease Cartridge Blue (70614)
- LUBRIPLATE Synxtreme Fg-1/220, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate, No. 1 Synthetic , High Speeds (L0311-098)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- LUBRIPLATE H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing PK40 (L0232-098)
- LUBRIPLATE Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-060)
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- LUBRIPLATE Sfgo Ultra 68, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-060)
- Lubriplate Penetrants and Lubricants