Shop All Lubricants
Lubriplate
Synxtreme Ac-46, 5 Gal Pail, Polyol Ester Synthetic Air Compressor Fluid, Iso-46 - Biodegradable
Mfr # L0940-060
Zoro # G201865962
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Screw And Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
- Container Size 5 gal
- Lubricant Type Oil
- SAE Grade 20
- Flash Point 527°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0940-060
- Zoro # G201865962
- UPC # 89215594009
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Rotary Screw And Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems |
Lubricant Type | Oil |
SAE Grade | 20 |
Flash Point | 527°F |
Series | SYNXTREME AC |
Color | Water White/Colorless |
Container Type | Pail |
Green Certification or Other Recognition | Biodegradable PW1 |
ISO Viscosity Grade | 46 |
Four-Ball Wear | 0.5 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- REELCRAFT Switch (260425)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2B94SK)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Synxtreme Hd-2, 35 Lb Pail, Synthetic, Calcium Sulphonate Heavy Duty Grease (L0401-035)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- LUBRIPLATE Lithium-Polymer Grease, Cartridge, 15 oz (LBRP124214)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- Lubriplate Penetrants and Lubricants